Motion
08070021

Pro-Source
08070021

1-1/4" White Head Band, Medium Rayon Cut End Mop Head - 4 Ply, Clamp Jaw Connection, Use for General Purpose
MI ITEM #06306718
MFR #08070021
List Price$16.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
08070021

1-1/4" White Head Band, Medium Rayon Cut End Mop Head - 4 Ply, Clamp Jaw Connection, Use for General Purpose
MI ITEM #06306718
MFR #08070021

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.33/each for your price

Overview

Mfr description
331 #20RAYN 1-1/4HB WHT MD PROSOURCE
  • Rayon is a manufactured material that is quick to absorb liquids, dries faster and is resistant to wear
  • It is commonly used for applying disinfectants, waxes and floor finishes.

Specifications

  • Connector Type
    Clamp Jaw
  • Mop Head Material
    Rayon
  • Approximate Head Weight
    20 oz
  • Mop Head Color
    White
  • Ply
    4
  • Microbial Protection
    No
  • Pre Shrunk
    No
  • Headband Color
    White
  • Headband Size
    1-1/4 in
  • Mop Head Size
    Medium
  • Style
    Cut End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text