Motion
08625436

Pro-Source
08625436

1-1/4" White Head Band, Large Rayon Cut End Mop Head - 4 Ply, Clamp Jaw Connection, Use for General Purpose
MI ITEM #06306719
MFR #08625436
Price$9.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
08625436

1-1/4" White Head Band, Large Rayon Cut End Mop Head - 4 Ply, Clamp Jaw Connection, Use for General Purpose
MI ITEM #06306719
MFR #08625436

Mfr description
332 #24RAYN 1-1/4HB WHT LG PROSOURCE
  • Rayon is a manufactured material that is quick to absorb liquids, dries faster and is resistant to wear
  • It is commonly used for applying disinfectants, waxes and floor finishes.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.48/each

Specifications

Dimensions

  • Approximate Head Weight
    24 oz
  • Headband Size
    1-1/4 in
  • Mop Head Size
    Large

Details

  • Connector Type
    Clamp Jaw
  • Headband Color
    White
  • Microbial Protection
    No
  • Mop Head Color
    White
  • Mop Head Material
    Rayon
  • Ply
    4
  • Pre Shrunk
    No
  • Style
    Cut End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)