Motion
08625550

Pro-Source
08625550

1" White Head Band, Large Rayon Cut End Mop Head - 4 Ply, Screw On Connection, Use for Heavy Duty Floor Cleaning
MI ITEM #06306722
MFR #08625550
List Price$23.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
08625550

1" White Head Band, Large Rayon Cut End Mop Head - 4 Ply, Screw On Connection, Use for Heavy Duty Floor Cleaning
MI ITEM #06306722
MFR #08625550

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.40/each for your price

Overview

Mfr description
363 #24RAYN LAYRITE WHT LG PRO-SOURCE
  • Rayon is a manufactured material that is quick to absorb liquids, dries faster and is resistant to wear
  • It is commonly used for applying disinfectants, waxes and floor finishes.

Specifications

  • Connector Type
    Screw On
  • Mop Head Material
    Rayon
  • Approximate Head Weight
    24 oz
  • Mop Head Color
    White
  • Ply
    4
  • Microbial Protection
    No
  • Pre Shrunk
    No
  • Headband Color
    White
  • Headband Size
    1 in
  • Mop Head Size
    Large
  • Style
    Cut End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text