Motion
08625568

Pro-Source
08625568

1" White Head Band, X-Large Rayon Cut End Mop Head - 4 Ply, Screw On Connection, Use for Heavy Duty Floor Cleaning
MI ITEM #06306723
MFR #08625568
Price$27.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
08625568

1" White Head Band, X-Large Rayon Cut End Mop Head - 4 Ply, Screw On Connection, Use for Heavy Duty Floor Cleaning
MI ITEM #06306723
MFR #08625568

Mfr description
364 #32RAYN LAYRITE WHT LG PRO-SOURCE
  • Rayon is a manufactured material that is quick to absorb liquids, dries faster and is resistant to wear
  • It is commonly used for applying disinfectants, waxes and floor finishes.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.33/each

Specifications

Dimensions

  • Approximate Head Weight
    32 oz
  • Headband Size
    1 in
  • Mop Head Size
    X-Large

Details

  • Connector Type
    Screw On
  • Headband Color
    White
  • Microbial Protection
    No
  • Mop Head Color
    White
  • Mop Head Material
    Rayon
  • Ply
    4
  • Pre Shrunk
    No
  • Style
    Cut End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)