Motion
09246307

Pro-Source
09246307

1-1/4" White Head Band, X-Small Cotton Loop End Mop Head - 4 Ply, Clamp Jaw Connection, Use for General Purpose
MI ITEM #06306724
MFR #09246307
Price$11.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09246307

1-1/4" White Head Band, X-Small Cotton Loop End Mop Head - 4 Ply, Clamp Jaw Connection, Use for General Purpose
MI ITEM #06306724
MFR #09246307

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.68/each

Specifications

Dimensions

  • Approximate Head Weight
    12 oz
  • Headband Size
    1-1/4 in
  • Mop Head Size
    X-Small

Details

  • Connector Type
    Clamp Jaw
  • Headband Color
    White
  • Microbial Protection
    No
  • Mop Head Color
    White
  • Mop Head Material
    Cotton
  • Ply
    4
  • Pre Shrunk
    No
  • Style
    Loop End

Overview

Mfr description
369 4PLY #16 COTTN WHT SML PROSOURCE
  • Cotton is a durable fiber used for general purpose applications
  • It is economical, absorbent and works well with solvents.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought