Motion
09246414

Pro-Source
09246414

5" White Head Band, X-Large Rayon Loop End Mop Head - 4 Ply, Clamp Jaw Connection, Use for General Purpose
MI ITEM #06306730
MFR #09246414
List Price$24.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09246414

5" White Head Band, X-Large Rayon Loop End Mop Head - 4 Ply, Clamp Jaw Connection, Use for General Purpose
MI ITEM #06306730
MFR #09246414

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.95/each for your price

Overview

Mfr description
376-WM 4PLY #32 RAYON WHT XL PROSOURCE
  • Rayon is a manufactured material that is quick to absorb liquids, dries faster and is resistant to wear
  • It is commonly used for applying disinfectants, waxes and floor finishes.

Specifications

  • Connector Type
    Clamp Jaw
  • Mop Head Material
    Rayon
  • Approximate Head Weight
    30 oz
  • Mop Head Color
    White
  • Ply
    4
  • Microbial Protection
    No
  • Pre Shrunk
    No
  • Headband Color
    White
  • Headband Size
    5 in
  • Mop Head Size
    X-Large
  • Style
    Loop End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text