Motion
09319831

Pro-Source
09319831

5" White Head Band, Large Blended Fiber Loop End Mop Head - 4 Ply, Use with Clamp or Spring Grip-Style Handles (Sold Separately)
MI ITEM #06306732
MFR #09319831
Price$23.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09319831

5" White Head Band, Large Blended Fiber Loop End Mop Head - 4 Ply, Use with Clamp or Spring Grip-Style Handles (Sold Separately)
MI ITEM #06306732
MFR #09319831

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$23.20/each

Specifications

Dimensions

  • Approximate Head Weight
    24 oz
  • Headband Size
    5 in
  • Mop Head Size
    Large

Details

  • Connector Type
    Clamp Jaw
  • Headband Color
    White
  • Microbial Protection
    No
  • Mop Head Color
    Blue
  • Mop Head Material
    Blended Fiber
  • Ply
    4
  • Pre Shrunk
    Yes
  • Style
    Loop End

Overview

Mfr description
746-WM 4PLY #24 BLND BLUE LRG PROSOURCE
  • Blended fibers are considered the most absorbent of the wet mops
  • They can absorb several times more volume than rayon or cotton.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought