Motion
08625642

Pro-Source
08625642

36" Long x 3-1/2" Wide Yarn Blend Dust Mop Head;Slip-On/Slip-Through Backing, Red, Looped Head, Launderable
Mi Item #06306736
MFR #08625642
Price$23.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
08625642

36" Long x 3-1/2" Wide Yarn Blend Dust Mop Head;Slip-On/Slip-Through Backing, Red, Looped Head, Launderable
Mi Item #06306736
MFR #08625642

Mfr description
612 3.5X36" W/SNAP CLOSURE LAUNDERBLE
  • Yarn blends are a combination of natural and synthetic fibers
  • They are used for general purpose cleaning applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.38/each

Specifications

Dimensions

  • Width
    3-1/2 in

Details

  • Color
    Red
  • Connection Type
    Slip-On/Slip-Through Backing
  • Dust Mop Dust Mop Head Material
    Yarn Blend
  • Dust Mop Mop Head Style
    Looped
  • Dust Mop Product Type
    Dust Mop Head
  • Laundering Capability
    Washable
  • Microbial Protection
    Not Anti-Microbial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)