Motion
08625659

Pro-Source
08625659

48" Long x 3-1/2" Wide Yarn Blend Dust Mop Head;Slot Pocket, White, Looped Head, Launderable
MI ITEM #06306737
MFR #08625659
Price$28.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
08625659

48" Long x 3-1/2" Wide Yarn Blend Dust Mop Head;Slot Pocket, White, Looped Head, Launderable
MI ITEM #06306737
MFR #08625659

Mfr description
6113 3.5X48" W/SNAP CLOSURE LAUNDERBLE
  • Yarn blends are a combination of natural and synthetic fibers
  • They are used for general purpose cleaning applications.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.93/each

Specifications

Dimensions

  • Width
    3-1/2 in

Details

  • Color
    White
  • Connection Type
    Slot Pocket
  • Dust Mop Dust Mop Head Material
    Yarn Blend
  • Dust Mop Mop Head Style
    Looped
  • Dust Mop Product Type
    Dust Mop Head
  • Laundering Capability
    Washable
  • Microbial Protection
    Not Anti-Microbial
  • PSC Code
    7920

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)