Motion
08625675

Pro-Source
08625675

18" Long x 3-1/4" Wide Chrome Plated Steel Dust Mop Frame - White, Clip-On
Mi Item #06306739
MFR #08625675
Price$11.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
08625675

18" Long x 3-1/4" Wide Chrome Plated Steel Dust Mop Frame - White, Clip-On
Mi Item #06306739
MFR #08625675

Mfr description
621 3.25X18" PROFESS DUSTMOP UNI FRAME
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.53/each

Specifications

Dimensions

  • Width
    3-1/4 in

Details

  • Color
    White
  • Connector Type
    Clip-On
  • Material
    Chrome Plated Steel
  • Product Types
    Dust Mop Frame
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)