Motion
45438140

Pro-Source
45438140

60" Long x 5" Wide Cotton Dust Mop Head;White, Looped Head, Launderable
MI ITEM #06306741
MFR #45438140
Price$36.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
45438140

60" Long x 5" Wide Cotton Dust Mop Head;White, Looped Head, Launderable
MI ITEM #06306741
MFR #45438140

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$36.00/each

Specifications

Dimensions

  • Width
    5 in

Details

  • Color
    White
  • Dust Mop Dust Mop Head Material
    Cotton
  • Dust Mop Mop Head Style
    Looped
  • Dust Mop Product Type
    Dust Mop Head
  • Frame Material
    Galvanized Steel
  • Laundering Capability
    Washable

Overview

Mfr description
M623 5X60" LOOPED-END LAUNDERABLE DUST
  • Cotton is a durable fiber used for buffing, cleaning and polishing applications
  • It is absorbent and works well with solvents.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought