Motion
09245952

Pro-Source
09245952

Polypropylene Foam Sponge Mop 12" Head Length, Metal Handle
MI ITEM #06306745
MFR #09245952
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09245952

Polypropylene Foam Sponge Mop 12" Head Length, Metal Handle
MI ITEM #06306745
MFR #09245952

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Length
    12 in

Details

  • Handle Material
    Metal
  • Head Material
    Polypropylene Foam
  • Type
    Sponge Mop

Overview

Mfr description
735 12" ROLLER MOP W/HND PROSOURCE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought