Motion
09319864

Pro-Source
09319864

5" White Head Band, X-Large Rayon Loop End Mop Head - Clamp Jaw Connection, Use with Gripper Clamp-Style Handles
MI ITEM #06306747
MFR #09319864
Price$26.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09319864

5" White Head Band, X-Large Rayon Loop End Mop Head - Clamp Jaw Connection, Use with Gripper Clamp-Style Handles
MI ITEM #06306747
MFR #09319864

Mfr description
747-WM 4PLY #32 BLND BLUE XL PROSOURCE
  • Rayon is a manufactured material that is quick to absorb liquids, dries faster and is resistant to wear
  • It is commonly used for applying disinfectants, waxes and floor finishes.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.38/each

Specifications

Dimensions

  • Approximate Head Weight
    32 oz
  • Headband Size
    5 in
  • Mop Head Size
    X-Large

Details

  • Connector Type
    Clamp Jaw
  • Headband Color
    White
  • Microbial Protection
    No
  • Mop Head Color
    Blue
  • Mop Head Material
    Rayon
  • Ply
    4
  • Pre Shrunk
    Yes
  • Style
    Loop End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)