Motion
09319708

Pro-Source
09319708

5" Red Head Band, Large Cotton Loop End Mop Head - 4 Ply, Clamp Jaw Connection, Use for General Purpose
Mi Item #06306749
MFR #09319708
Price$21.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09319708

5" Red Head Band, Large Cotton Loop End Mop Head - 4 Ply, Clamp Jaw Connection, Use for General Purpose
Mi Item #06306749
MFR #09319708

Mfr description
764-WM #24 CTN WHT W/RED LRG PROSOURCE
  • Cotton is a durable fiber used for general purpose applications
  • It is economical, absorbent and works well with solvents.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.53/each

Specifications

Dimensions

  • Approximate Head Weight
    24 oz
  • Headband Size
    5 in
  • Mop Head Size
    Large

Details

  • Connector Type
    Clamp Jaw
  • Headband Color
    Red
  • Microbial Protection
    No
  • Mop Head Color
    White
  • Mop Head Material
    Cotton
  • Ply
    4
  • Pre Shrunk
    Yes
  • Style
    Loop End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)