Motion
09319690

Pro-Source
09319690

5" Green Head Band, Medium Cotton Loop End Mop Head - 4 Ply, Clamp Jaw Connection, Use for General Purpose
MI ITEM #06306750
MFR #09319690
List Price$17.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09319690

5" Green Head Band, Medium Cotton Loop End Mop Head - 4 Ply, Clamp Jaw Connection, Use for General Purpose
MI ITEM #06306750
MFR #09319690

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.35/each for your price

Overview

Mfr description
767-WM #20 CTN WHT W/GRN MED PROSOURCE
  • Cotton is a durable fiber used for general purpose applications
  • It is economical, absorbent and works well with solvents.

Specifications

  • Connector Type
    Clamp Jaw
  • Mop Head Material
    Cotton
  • Approximate Head Weight
    20 oz
  • Mop Head Color
    White
  • Ply
    4
  • Microbial Protection
    No
  • Pre Shrunk
    Yes
  • Headband Color
    Green
  • Headband Size
    5 in
  • Mop Head Size
    Medium
  • Style
    Loop End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text