Motion
00352013

Pro-Source
00352013

5" White Head Band, Small Cotton Cut End Mop Head - 8 Ply, Clamp Jaw Connection, Use for Stripping/Finishing
Mi Item #06306752
MFR #00352013
Price$13.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
00352013

5" White Head Band, Small Cotton Cut End Mop Head - 8 Ply, Clamp Jaw Connection, Use for Stripping/Finishing
Mi Item #06306752
MFR #00352013

Mfr description
791-8P WC 8PLY SM #16 COTTON WHT
  • Cotton is a durable fiber used for general purpose applications
  • It is economical, absorbent and works well with solvents.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.63/each

Specifications

Dimensions

  • Approximate Head Weight
    16 oz
  • Headband Size
    5 in
  • Mop Head Size
    Small

Details

  • Connector Type
    Clamp Jaw
  • Headband Color
    White
  • Microbial Protection
    No
  • Mop Head Color
    White
  • Mop Head Material
    Cotton
  • Ply
    8
  • Pre Shrunk
    No
  • Style
    Cut End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)