Motion
00352021

Pro-Source
00352021

5" White Head Band, Medium Cotton Cut End Mop Head - 8 Ply, Clamp Jaw Connection, Use for Stripping/Finishing
MI ITEM #06306753
MFR #00352021
List Price$17.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
00352021

5" White Head Band, Medium Cotton Cut End Mop Head - 8 Ply, Clamp Jaw Connection, Use for Stripping/Finishing
MI ITEM #06306753
MFR #00352021

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.15/each for your price

Overview

Mfr description
792-8P WC 8PLY#20 COTTON WHT MED
  • Cotton is a durable fiber used for general purpose applications
  • It is economical, absorbent and works well with solvents.

Specifications

  • Connector Type
    Clamp Jaw
  • Mop Head Material
    Cotton
  • Approximate Head Weight
    20 oz
  • Mop Head Color
    White
  • Ply
    8
  • Microbial Protection
    No
  • Pre Shrunk
    No
  • Headband Color
    White
  • Headband Size
    5 in
  • Mop Head Size
    Medium
  • Style
    Cut End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought