Motion
09245515

Pro-Source
09245515

1-1/4" White Head Band, Small Rayon Cut End Mop Head - 8 Ply, Clamp Jaw Connection, Use for Heavy Duty Floor Cleaning
MI ITEM #06306755
MFR #09245515
Price$13.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09245515

1-1/4" White Head Band, Small Rayon Cut End Mop Head - 8 Ply, Clamp Jaw Connection, Use for Heavy Duty Floor Cleaning
MI ITEM #06306755
MFR #09245515

Mfr description
796-8P 8PLY #16 RAYN WHT SML PRO-SOURCE
  • Rayon is a manufactured material that is quick to absorb liquids, dries faster and is resistant to wear
  • It is commonly used for applying disinfectants, waxes and floor finishes.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.28/each

Specifications

Dimensions

  • Approximate Head Weight
    16 oz
  • Headband Size
    1-1/4 in
  • Mop Head Size
    Small

Details

  • Connector Type
    Clamp Jaw
  • Headband Color
    White
  • Microbial Protection
    No
  • Mop Head Color
    White
  • Mop Head Material
    Rayon
  • Ply
    8
  • Pre Shrunk
    No
  • Style
    Cut End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)