Motion
09246299

Pro-Source
09246299

5" White Head Band, Medium Cotton Cut End Mop Head - 4 Ply, Clamp Jaw Connection, Use for General Purpose
MI ITEM #06306761
MFR #09246299
Price$18.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09246299

5" White Head Band, Medium Cotton Cut End Mop Head - 4 Ply, Clamp Jaw Connection, Use for General Purpose
MI ITEM #06306761
MFR #09246299

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.08/each

Specifications

Dimensions

  • Approximate Head Weight
    20 oz
  • Headband Size
    5 in
  • Mop Head Size
    Medium

Details

  • Connector Type
    Clamp Jaw
  • Headband Color
    White
  • Microbial Protection
    No
  • Mop Head Color
    White
  • Mop Head Material
    Cotton
  • Ply
    4
  • Pre Shrunk
    No
  • Style
    Cut End

Overview

Mfr description
821-FT WM 4PLY#20 CTN W/FANTL MD
  • Cotton is a durable fiber used for general purpose applications
  • It is economical, absorbent and works well with solvents.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought