Motion
09319823

Pro-Source
09319823

5" White Head Band, Large Rayon Loop End Mop Head - 4 Ply, Clamp Jaw Connection, Use for Finishing
Mi Item #06306770
MFR #09319823
Price$23.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09319823

5" White Head Band, Large Rayon Loop End Mop Head - 4 Ply, Clamp Jaw Connection, Use for Finishing
Mi Item #06306770
MFR #09319823

Mfr description
830 4PLY #24 BLND YLW LRG PROSOURCE
  • Rayon is a manufactured material that is quick to absorb liquids, dries faster and is resistant to wear
  • It is commonly used for applying disinfectants, waxes and floor finishes.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.20/each

Specifications

Dimensions

  • Approximate Head Weight
    24 oz
  • Headband Size
    5 in
  • Mop Head Size
    Large

Details

  • Connector Type
    Clamp Jaw
  • Headband Color
    White
  • Microbial Protection
    No
  • Mop Head Color
    Yellow
  • Mop Head Material
    Rayon
  • Ply
    4
  • Pre Shrunk
    Yes
  • Style
    Loop End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)