Motion
09319856

Pro-Source
09319856

White Head Band, X-Large Rayon Loop End Mop Head - 4 Ply
MI ITEM #06306771
MFR #09319856
List Price$29.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09319856

White Head Band, X-Large Rayon Loop End Mop Head - 4 Ply
MI ITEM #06306771
MFR #09319856

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.20/each for your price

Overview

Mfr description
831 4PLY #32 BLND YLW XL PRO-SOURCE
  • Rayon is a manufactured material that is quick to absorb liquids, dries faster and is resistant to wear
  • It is commonly used for applying disinfectants, waxes and floor finishes.

Specifications

  • Approximate Head Weight
    32 oz
  • Connector Type
    Clamp Jaw
  • Headband Color
    White
  • Headband Size
    5 in
  • Microbial Protection
    No
  • Mop Head Color
    Yellow
  • Mop Head Material
    Rayon
  • Mop Head Size
    X-Large
  • Ply
    4
  • Pre Shrunk
    Yes
  • Style
    Loop End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text