Motion
09319815

Pro-Source
09319815

5" White Head Band, Medium Rayon Loop End Mop Head - 4 Ply, Clamp Jaw Connection, Use for Finishing
MI ITEM #06306773
MFR #09319815
List Price$20.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09319815

5" White Head Band, Medium Rayon Loop End Mop Head - 4 Ply, Clamp Jaw Connection, Use for Finishing
MI ITEM #06306773
MFR #09319815

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.58/each for your price

Overview

Mfr description
833 4PLY #20 BLND ORG MED PROSOURCE
  • Rayon is a manufactured material that is quick to absorb liquids, dries faster and is resistant to wear
  • It is commonly used for applying disinfectants, waxes and floor finishes.

Specifications

  • Connector Type
    Clamp Jaw
  • Mop Head Material
    Rayon
  • Approximate Head Weight
    20 oz
  • Mop Head Color
    Orange
  • Ply
    4
  • Microbial Protection
    No
  • Pre Shrunk
    Yes
  • Headband Color
    White
  • Headband Size
    5 in
  • Mop Head Size
    Medium
  • Style
    Loop End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text