Motion
09319849

Pro-Source
09319849

White Head Band, Large Rayon Loop End Mop Head - 4 Ply
MI ITEM #06306774
MFR #09319849
Price$23.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09319849

White Head Band, Large Rayon Loop End Mop Head - 4 Ply
MI ITEM #06306774
MFR #09319849

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$23.20/each

Specifications

Dimensions

  • Approximate Head Weight
    24 oz
  • Headband Size
    5 in
  • Mop Head Size
    Large

Details

  • Connector Type
    Clamp Jaw
  • Headband Color
    White
  • Microbial Protection
    No
  • Mop Head Color
    Orange
  • Mop Head Material
    Rayon
  • Ply
    4
  • Pre Shrunk
    Yes
  • Style
    Loop End

Overview

Mfr description
834 4PLY #24 BLND ORG LRG PROSOURCE
  • Rayon is a manufactured material that is quick to absorb liquids, dries faster and is resistant to wear
  • It is commonly used for applying disinfectants, waxes and floor finishes.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought