1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
09319872
5" White Head Band, X-Large Rayon Loop End Mop Head - Clamp Jaw Connection, Use with Gripper Clamp-Style Handles
MI ITEM #
06306775
MFR #
09319872
Price
$26.38
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Mops and Buckets
Wet Mops
Pro-Source 09319872
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
09319872
5" White Head Band, X-Large Rayon Loop End Mop Head - Clamp Jaw Connection, Use with Gripper Clamp-Style Handles
MI ITEM #
06306775
MFR #
09319872
Mfr description
835 4PLY #32 BLND ORG XL PROSOURCE LOOP
Rayon is a manufactured material that is quick to absorb liquids, dries faster and is resistant to wear
It is commonly used for applying disinfectants, waxes and floor finishes.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$26
.38
/each
Add to Cart
Specifications
Dimensions
Approximate Head Weight
32 oz
Headband Size
5 in
Mop Head Size
X-Large
Details
Connector Type
Clamp Jaw
Headband Color
White
Mop Head Color
Orange
Mop Head Material
Rayon
Ply
4
Style
Loop End
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items