Motion
63217558

Pro-Source
63217558

Mop Pad with Frame - 18-1/2 Inch Long x 5-1/2 Inch Wide Microfiber Head
MI ITEM #06306776
MFR #63217558
Price$59.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
63217558

Mop Pad with Frame - 18-1/2 Inch Long x 5-1/2 Inch Wide Microfiber Head
MI ITEM #06306776
MFR #63217558

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$59.15/each

Specifications

Dimensions

  • Mop Head Length
    18-1/2 in
  • Mop Head Width
    5-1/2 in

Details

  • Connector Type
    Hook & Loop
  • Frame Material
    Plastic
  • Microbial Protection
    Not Anti-Microbial
  • Mop Head Material
    Microfiber
  • Mop Type
    Mop Pad w/Frame
  • Pre Shrunk
    No

Overview

Mfr description
00841-PE 3PC PAD/FRME MICRO-HYG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought