Motion
45460896

Pro-Source
45460896

5" Red Head Band, Medium Blended Fiber Loop End Mop Head - 2 Ply, Side Loading Connection
Mi Item #06306779
MFR #45460896
Price$19.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
45460896

5" Red Head Band, Medium Blended Fiber Loop End Mop Head - 2 Ply, Side Loading Connection
Mi Item #06306779
MFR #45460896

Mfr description
M1382R 4PLY LOOPED MEDIUM RED WET MOP
  • Blended fibers are considered the most absorbent of the wet mops
  • They can absorb several times more volume than rayon or cotton.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.05/each

Specifications

Dimensions

  • Approximate Head Weight
    20 oz
  • Headband Size
    5 in
  • Length
    17 in
  • Mop Head Size
    Medium
  • Width
    7 in

Details

  • Connector Type
    Clamp Jaw
  • Headband Color
    Red
  • Microbial Protection
    No
  • Mop Head Color
    Red
  • Mop Head Material
    Blended Fiber
  • Ply
    4
  • Pre Shrunk
    No
  • Style
    Loop End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)