Motion
45460888

Pro-Source
45460888

13" Red Head Band, Large Blended Fiber Loop End Mop Pad - Quick Change Connection
Mi Item #06306780
MFR #45460888
Price$23.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
45460888

13" Red Head Band, Large Blended Fiber Loop End Mop Pad - Quick Change Connection
Mi Item #06306780
MFR #45460888

Mfr description
M1383R 4PLY LOOPED LARGE RED WET MOP
  • Blended fibers are considered the most absorbent of the wet mops
  • They can absorb several times more volume than rayon or cotton.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.20/each

Specifications

Dimensions

  • Approximate Head Weight
    24 oz
  • Headband Size
    5 in
  • Length
    19 in
  • Mop Head Size
    Large
  • Width
    7 in

Details

  • Connector Type
    Clamp Jaw
  • Headband Color
    Red
  • Microbial Protection
    No
  • Mop Head Color
    Red
  • Mop Head Material
    Blended Fiber
  • Ply
    4
  • Pre Shrunk
    No
  • Style
    Loop End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)