1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
00352310
60 x 1-1/8" Wood Handle for Outdoor Street Brooms & Window Brushes
MI ITEM #
06306789
MFR #
00352310
List Price
$11.90
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Broom and Mop Handles and Braces
Pro-Source 00352310
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
00352310
60 x 1-1/8" Wood Handle for Outdoor Street Brooms & Window Brushes
MI ITEM #
06306789
MFR #
00352310
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$11.90
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
26-5019 60" TAPERED 1-1/8 DIA BAMWOOD
Specifications
Handle Connection Type
Tapered
Handle Length
60 in
Handle Diameter
1-1/8 in
Handle Material
Wood
Handle Color
Tan
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data