1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
00352385
PRO-SOURCE Mop - Quick-Connect, Handle Length; 60 in
MI ITEM #
06306793
MFR #
00352385
Price
$13.73
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Broom and Mop Handles and Braces
Pro-Source 00352385
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
00352385
PRO-SOURCE Mop - Quick-Connect, Handle Length; 60 in
MI ITEM #
06306793
MFR #
00352385
Mfr description
603 60" METAL 360D PROFESSIONAL SWVL
Metal handles are stronger than wood and are resistant to breaking and corrosion. They are used in heavier sweeping applications.
Quick connect systems are designed with a wingnut for easy release and attachment of the mop head.
Swivel handles are ergonomically designed to rotate in any direction to improve worker productivity.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$13
.73
/each
Add to Cart
Specifications
Dimensions
Handle Length
60 in
Maximum Handle Length
54.0000 in
Details
Connection Type
Quick Connect
Connector Material
Metal
For Use With
Dry Mop
Handle Connection Type
Quick-Connect
Handle Style
Swivel
Product Types
Handle
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items