Motion
09310160

Pro-Source
09310160

White Deck Mop - Cotton Head
Mi Item #06306794
MFR #09310160
Price$16.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09310160

White Deck Mop - Cotton Head
Mi Item #06306794
MFR #09310160

Mfr description
117 16 OZ BLEND PRO-SOURCE DECK MOP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.18/each

Specifications

Details

  • Application
    Finishing, Stripping
  • Color
    White
  • Handle Material
    Wood
  • Microbial Protection
    Not Anti-Microbial
  • Mop Head Material
    Cotton
  • Mop Type
    Deck Mop
  • Pre Shrunk
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)