1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
09316316
Oceanic Sponge Mop Refill 9" Head Length, Steel Handle
MI ITEM #
06306800
MFR #
09316316
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pro-Source 09316316
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
09316316
Oceanic Sponge Mop Refill 9" Head Length, Steel Handle
MI ITEM #
06306800
MFR #
09316316
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
733 10" ROLLER MOP PROSOURCE SPNGE MOP
Specifications
Handle Material
Steel
Head Length
9 in
Head Material
Oceanic
Type
Sponge Mop Refill
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data