Motion
09319757

Pro-Source
09319757

5" Green Head Band, X-Large Cotton Loop End Mop Head - 4 Ply, Clamp Jaw Connection, Use for Finishing
MI ITEM #06306805
MFR #09319757
List Price$27.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09319757

5" Green Head Band, X-Large Cotton Loop End Mop Head - 4 Ply, Clamp Jaw Connection, Use for Finishing
MI ITEM #06306805
MFR #09319757

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.30/each for your price

Overview

Mfr description
769-WM #24 CTN WHT W/GRN XL PROSOURCE
  • Cotton is a durable fiber used for general purpose applications
  • It is economical, absorbent and works well with solvents.

Specifications

  • Connector Type
    Clamp Jaw
  • Mop Head Material
    Cotton
  • Approximate Head Weight
    32 oz
  • Mop Head Color
    White
  • Ply
    4
  • Microbial Protection
    No
  • Pre Shrunk
    Yes
  • Headband Color
    Green
  • Headband Size
    5 in
  • Mop Head Size
    X-Large
  • Style
    Loop End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought