Motion
09319955

Pro-Source
09319955

36" Long x 5" Wide Yarn Blend Dust Mop Head;Snap-On, White, Looped Head, Launderable
Mi Item #06306806
MFR #09319955
Price$24.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09319955

36" Long x 5" Wide Yarn Blend Dust Mop Head;Snap-On, White, Looped Head, Launderable
Mi Item #06306806
MFR #09319955

Mfr description
618 36X5" WHT LAUNDBLE PROFESSIONAL
  • Yarn blends are a combination of natural and synthetic fibers
  • They are used for general purpose cleaning applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.18/each

Specifications

Dimensions

  • Width
    5 in

Details

  • Color
    White
  • Connection Type
    Snap-On
  • Dust Mop Dust Mop Head Material
    Yarn Blend
  • Dust Mop Mop Head Style
    Looped
  • Dust Mop Product Type
    Dust Mop Head
  • Laundering Capability
    Washable
  • Microbial Protection
    Not Anti-Microbial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)