Motion
09319807

Pro-Source
09319807

5" White Head Band, Medium Blended Fiber Loop End Mop Head - 4 Ply, Clamp Jaw Connection, Use for Finishing
Mi Item #06306811
MFR #09319807
Price$19.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09319807

5" White Head Band, Medium Blended Fiber Loop End Mop Head - 4 Ply, Clamp Jaw Connection, Use for Finishing
Mi Item #06306811
MFR #09319807

Mfr description
745-WM 4PLY #20 BLND BLUE MED PROSOURCE
  • Blended fibers are considered the most absorbent of the wet mops
  • They can absorb several times more volume than rayon or cotton.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.05/each

Specifications

Dimensions

  • Approximate Head Weight
    20 oz
  • Headband Size
    5 in
  • Mop Head Size
    Medium

Details

  • Connector Type
    Clamp Jaw
  • Headband Color
    White
  • Microbial Protection
    No
  • Mop Head Color
    Blue
  • Mop Head Material
    Blended Fiber
  • Ply
    4
  • Pre Shrunk
    Yes
  • Style
    Loop End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)