1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
02714194
54" Wood Spring Clamp Jaw Mop Handle Metal Connector, Use with Wet Mops
Mi Item #
06306812
MFR #
02714194
Price
$19.28
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Broom and Mop Handles and Braces
Pro-Source 02714194
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
02714194
54" Wood Spring Clamp Jaw Mop Handle Metal Connector, Use with Wet Mops
Mi Item #
06306812
MFR #
02714194
Mfr description
401 54" JANITOR SPRG CLMP WOOD MOP
Metal handles are stronger than wood and are resistant to breaking and corrosion. They are used in heavier sweeping applications.
Spring clamp jaw connectors are designed with a spring latch that lifts, allowing the mop head to attach. The latch then snaps back into place, holding the mop head.
Wood handles are the most commonly used. They are used for general cleaning and sweeping applications.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$19
.28
/each
Add to Cart
Specifications
Dimensions
Handle Length
54 in
Details
Connection Type
Spring Clamp Jaw
Connector Material
Metal
For Use With
Wet Mop
Handle Material
Wood
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items