Motion
08625402

Pro-Source
08625402

5" Blue Head Band, X-Large Blended Fiber Loop End Mop Head - 4 Ply, Clamp Jaw Connection, Use for General Purpose
MI ITEM #06306816
MFR #08625402
List Price$31.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
08625402

5" Blue Head Band, X-Large Blended Fiber Loop End Mop Head - 4 Ply, Clamp Jaw Connection, Use for General Purpose
MI ITEM #06306816
MFR #08625402

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$31.33/each for your price

Overview

Mfr description
083-WM 4PLY#32 ANTIMBL BLU XL PROSOURCE
  • Blended fibers are considered the most absorbent of the wet mops
  • They can absorb several times more volume than rayon or cotton.

Specifications

  • Connector Type
    Clamp Jaw
  • Mop Head Material
    Blended Fiber
  • Approximate Head Weight
    30 oz
  • Mop Head Color
    Blue
  • Ply
    4
  • Microbial Protection
    Yes
  • Pre Shrunk
    No
  • Headband Color
    Blue
  • Headband Size
    5 in
  • Mop Head Size
    X-Large
  • Style
    Loop End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text