Motion
08625527

Pro-Source
08625527

1" White Head Band, Large Nylon Loop End Mop Head - 4 Ply, Clamp Jaw Connection, Use for Finishing
MI ITEM #06306817
MFR #08625527
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
08625527

1" White Head Band, Large Nylon Loop End Mop Head - 4 Ply, Clamp Jaw Connection, Use for Finishing
MI ITEM #06306817
MFR #08625527

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
349 4PLY #24 NYLON WHT LRG PROSOURCE
  • Nylon has a low moisture absorption rate and conforms well to surfaces
  • It is used in both wet and dry environments.

Specifications

  • Connector Type
    Clamp Jaw
  • Mop Head Material
    Nylon
  • Approximate Head Weight
    24 oz
  • Mop Head Color
    White
  • Ply
    4
  • Microbial Protection
    No
  • Pre Shrunk
    No
  • Headband Color
    White
  • Headband Size
    1 in
  • Mop Head Size
    Large
  • Style
    Loop End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text