Motion
68623396

Pro-Source
68623396

Blue Head Band, Large Microfiber Loop End Mop Head -
Mi Item #06306828
MFR #68623396
Price$38.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
68623396

Blue Head Band, Large Microfiber Loop End Mop Head -
Mi Item #06306828
MFR #68623396

Mfr description
M802 2" MICROFIBR BLU W/RED PRO-SOURCE
  • Microfiber is a fine synthetic fiber made of polyester or nylon
  • It is highly absorbent and commonly used for heavier cleaning, disinfecting and scrubbing applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.60/each

Specifications

Dimensions

  • Headband Size
    2 in
  • Mop Head Size
    Large

Details

  • Connector Type
    Clamp Jaw
  • Headband Color
    Blue
  • Microbial Protection
    No
  • Mop Head Color
    Blue
  • Mop Head Material
    Microfiber
  • Ply
    0
  • Pre Shrunk
    No
  • Style
    Loop End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)