Motion
08625212

Pro-Source
08625212

18" Heavy Duty Synthetic Push Broom 4" Bristle Length, Wood Block, Threaded Handle Connection
MI ITEM #06306837
MFR #08625212
List Price$24.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
08625212

18" Heavy Duty Synthetic Push Broom 4" Bristle Length, Wood Block, Threaded Handle Connection
MI ITEM #06306837
MFR #08625212

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.15/each for your price

Overview

Mfr description
SWP18-ORG-HD 18" HVY DTY SAFTY ORG
  • Synthetic bristles are composed of nylon, polypropylene or polystyrene
  • They are stronger on surfaces compared to natural fibers and more resistant to solvents
  • They are used for a variety of applications
  • Wood blocks are extremely durable, economical and the most commonly used
  • They are used for cleaning and sweeping heavy debris.

Specifications

  • Broom Width
    18 in
  • Bristle Material
    Synthetic
  • Flagged Bristles
    Unflagged
  • Block Material
    Wood
  • Bristle Color
    Orange
  • Bristle Length
    4 in
  • FSIS Approved
    No
  • Handle Connection Type
    Threaded
  • Includes Handle
    Handle
  • Type
    Heavy Duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text