Motion
08625253

Pro-Source
08625253

18" General Purpose Polypropylene Push Broom 3" Bristle Length, Plastic Block, Bolt-On Handle Connection, Handle Sold Separately
Mi Item #06306838
MFR #08625253
Price$28.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
08625253

18" General Purpose Polypropylene Push Broom 3" Bristle Length, Plastic Block, Bolt-On Handle Connection, Handle Sold Separately
Mi Item #06306838
MFR #08625253

Mfr description
SA18-ORG 18" SAFETY ORANGE STRONG ARM
  • Plastic blocks are commonly used for food service applications
  • The bristles are fused to the block
  • Polypropylene is a flexible material that maintains shape and hardness in tough conditions
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.20/each

Specifications

Dimensions

  • Bristle Color
    Orange
  • Bristle Length
    3 in
  • Broom Width
    18 in

Details

  • Block Material
    Plastic
  • Bristle Material
    Polypropylene
  • Flagged Bristles
    Flagged
  • FSIS Approved
    No
  • Handle Connection Type
    Bolt-On
  • Includes Handle
    No Handle
  • Recommended Handle
    75331371
  • Type
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)