Motion
09246034

Pro-Source
09246034

16" Rough Surface Synthetic Push Broom 3-1/4" Bristle Length, Wood Block, Tapered Handle Connection, Handle Sold Separately
Mi Item #06306841
MFR #09246034
Price$23.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09246034

16" Rough Surface Synthetic Push Broom 3-1/4" Bristle Length, Wood Block, Tapered Handle Connection, Handle Sold Separately
Mi Item #06306841
MFR #09246034

Mfr description
SWP16-ORG 16" STREET SAFTY ORG
  • Synthetic bristles are composed of nylon, polypropylene or polystyrene
  • They are stronger on surfaces compared to natural fibers and more resistant to solvents
  • They are used for a variety of applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.55/each

Specifications

Dimensions

  • Bristle Color
    Orange
  • Bristle Length
    3-1/4 in
  • Broom Width
    16 in

Details

  • Block Material
    Wood
  • Bristle Material
    Synthetic
  • Flagged Bristles
    Unflagged
  • FSIS Approved
    No
  • Handle Connection Type
    Tapered
  • Includes Handle
    No Handle
  • Type
    Rough Surface
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)