Motion
09319286

Pro-Source
09319286

14" General Purpose Polypropylene Push Broom 3" Bristle Length, Wood Block, Threaded Handle Connection, Handle Sold Separately
MI ITEM #06306848
MFR #09319286
List Price$17.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09319286

14" General Purpose Polypropylene Push Broom 3" Bristle Length, Wood Block, Threaded Handle Connection, Handle Sold Separately
MI ITEM #06306848
MFR #09319286

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.95/each for your price

Overview

Mfr description
SWP14 14" FLAGGED POLYPRO PRO-SOURCEFNE
  • Polypropylene is a flexible material that maintains shape and hardness in tough conditions
  • It is resistant to acids, chemicals, oils and solvents
  • Wood blocks are extremely durable, economical and the most commonly used
  • They are used for cleaning and sweeping heavy debris.

Specifications

  • Broom Width
    14 in
  • Bristle Material
    Polypropylene
  • Flagged Bristles
    Flagged
  • Block Material
    Wood
  • Bristle Color
    Gray
  • Bristle Length
    3 in
  • FSIS Approved
    No
  • Handle Connection Type
    Threaded
  • Includes Handle
    No Handle
  • Type
    General Purpose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text