Motion
63246730

Pro-Source
63246730

36" General Purpose Tampico Push Broom 3" Bristle Length, Wood Block, Bolt-On Handle Connection, Handle Sold Separately
Mi Item #06306851
MFR #63246730
Price$71.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
63246730

36" General Purpose Tampico Push Broom 3" Bristle Length, Wood Block, Bolt-On Handle Connection, Handle Sold Separately
Mi Item #06306851
MFR #63246730

Mfr description
SA36-TAM 36" TAMPICO STRONG ARM IND
  • Tampico is a natural, acid-resistant fiber
  • It is commonly used for cleaning, washing, degreasing and scrubbing
  • Wood blocks are extremely durable, economical and the most commonly used
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.18/each

Specifications

Dimensions

  • Bristle Color
    Black
  • Bristle Length
    3 in
  • Broom Width
    36 in

Details

  • Block Material
    Wood
  • Bristle Material
    Tampico
  • Flagged Bristles
    Unflagged
  • FSIS Approved
    No
  • Handle Connection Type
    Bolt-On
  • Includes Handle
    No Handle
  • Recommended Handle
    75331371
  • Type
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)