Motion
08625246

Pro-Source
08625246

36" Heavy Duty Synthetic Push Broom 4" Bristle Length, Wood Block, Threaded Handle Connection
Mi Item #06306854
MFR #08625246
Price$48.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
08625246

36" Heavy Duty Synthetic Push Broom 4" Bristle Length, Wood Block, Threaded Handle Connection
Mi Item #06306854
MFR #08625246

Mfr description
SWP36-ORG-HD 36" HVY DTY SAFTY ORG
  • Synthetic bristles are composed of nylon, polypropylene or polystyrene
  • They are stronger on surfaces compared to natural fibers and more resistant to solvents
  • They are used for a variety of applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.85/each

Specifications

Dimensions

  • Bristle Color
    Orange
  • Bristle Length
    4 in
  • Broom Width
    36 in

Details

  • Block Material
    Wood
  • Bristle Material
    Synthetic
  • Flagged Bristles
    Unflagged
  • FSIS Approved
    No
  • Handle Connection Type
    Threaded
  • Includes Handle
    Handle
  • Type
    Heavy Duty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)