Motion
09310038

Pro-Source
09310038

18" General Purpose Polypropylene Push Broom 3" Bristle Length, Wood Block, Threaded Handle Connection, Handle Sold Separately
MI ITEM #06306855
MFR #09310038
List Price$22.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09310038

18" General Purpose Polypropylene Push Broom 3" Bristle Length, Wood Block, Threaded Handle Connection, Handle Sold Separately
MI ITEM #06306855
MFR #09310038

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.70/each for your price

Overview

Mfr description
GP18 18" POLYPROLN GEN PURP PRO-SOURCE
  • Polypropylene is a flexible material that maintains shape and hardness in tough conditions
  • It is resistant to acids, chemicals, oils and solvents
  • Wood blocks are extremely durable, economical and the most commonly used
  • They are used for cleaning and sweeping heavy debris.

Specifications

  • Broom Width
    18 in
  • Bristle Material
    Polypropylene
  • Flagged Bristles
    Unflagged
  • Block Material
    Wood
  • Bristle Color
    Black
  • Bristle Length
    3 in
  • FSIS Approved
    No
  • Handle Connection Type
    Threaded
  • Includes Handle
    No Handle
  • Type
    General Purpose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text