Motion
09319419

Pro-Source
09319419

18" General Purpose Horsehair Blend Push Broom 3" Bristle Length, Wood Block, Threaded Handle Connection, Handle Sold Separately
Mi Item #06306858
MFR #09319419
Price$38.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09319419

18" General Purpose Horsehair Blend Push Broom 3" Bristle Length, Wood Block, Threaded Handle Connection, Handle Sold Separately
Mi Item #06306858
MFR #09319419

Mfr description
GP18-TAM-W 18" WIDE H.H./TAMPICO
  • Horse hair blends are used for scratch-free finishing, polishing smoothing and removal of debris from surfaces
  • It is an economical alternative to horse hair
  • Wood blocks are extremely durable, economical and the most commonly used
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.63/each

Specifications

Dimensions

  • Bristle Color
    Black
  • Bristle Length
    3 in
  • Broom Width
    18 in

Details

  • Block Material
    Wood
  • Bristle Material
    Horsehair Blend
  • Flagged Bristles
    Unflagged
  • FSIS Approved
    No
  • Handle Connection Type
    Threaded
  • Includes Handle
    No Handle
  • Type
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)