Motion
09310137

Pro-Source
09310137

30" Heavy Duty Polypropylene Push Broom 3-1/4" Bristle Length, Wood Block, Threaded Handle Connection, Handle Sold Separately
Mi Item #06306864
MFR #09310137
Price$32.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09310137

30" Heavy Duty Polypropylene Push Broom 3-1/4" Bristle Length, Wood Block, Threaded Handle Connection, Handle Sold Separately
Mi Item #06306864
MFR #09310137

Mfr description
RS30-POL 30" PLYPRO ROUGH SRFC
  • Polypropylene is a flexible material that maintains shape and hardness in tough conditions
  • It is resistant to acids, chemicals, oils and solvents
  • Wood blocks are extremely durable, economical and the most commonly used
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.58/each

Specifications

Dimensions

  • Bristle Color
    Maroon
  • Bristle Length
    3-1/4 in
  • Broom Width
    30 in

Details

  • Block Material
    Wood
  • Bristle Material
    Polypropylene
  • Flagged Bristles
    Unflagged
  • FSIS Approved
    No
  • Handle Connection Type
    Threaded
  • Includes Handle
    No Handle
  • Type
    Heavy Duty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)