Motion
09310152

Pro-Source
09310152

14" Rough Surface Palmyra Push Broom 6-1/4" Bristle Length, Wood Block, Tapered Handle Connection, Handle Sold Separately
MI ITEM #06306866
MFR #09310152
List Price$23.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09310152

14" Rough Surface Palmyra Push Broom 6-1/4" Bristle Length, Wood Block, Tapered Handle Connection, Handle Sold Separately
MI ITEM #06306866
MFR #09310152

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.65/each for your price

Overview

Mfr description
SO14 14" PALMYRA PROSOURCE STRT/OUT DR
  • Palmyra is a strong, natural fiber blend that will not scratch or streak
  • It is water resistant and used for cleaning heavy debris on both wet and dry surfaces
  • Wood blocks are extremely durable, economical and the most commonly used
  • They are used for cleaning and sweeping heavy debris.

Specifications

  • Broom Width
    14 in
  • Bristle Material
    Palmyra
  • Flagged Bristles
    Unflagged
  • Block Material
    Wood
  • Bristle Length
    6-1/4 in
  • FSIS Approved
    No
  • Handle Connection Type
    Tapered
  • Includes Handle
    No Handle
  • Type
    Rough Surface

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text