Motion
09310103

Pro-Source
09310103

36" Heavy Duty Palmyra Push Broom 4" Bristle Length, Wood Block, Threaded Handle Connection, Handle Sold Separately
Mi Item #06306868
MFR #09310103
Price$51.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09310103

36" Heavy Duty Palmyra Push Broom 4" Bristle Length, Wood Block, Threaded Handle Connection, Handle Sold Separately
Mi Item #06306868
MFR #09310103

Mfr description
RS36-PLM 36" PLMYRA ROUGH SRFCE
  • Palmyra is a strong, natural fiber blend that will not scratch or streak
  • It is water resistant and used for cleaning heavy debris on both wet and dry surfaces
  • Wood blocks are extremely durable, economical and the most commonly used
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.85/each

Specifications

Dimensions

  • Bristle Length
    4 in
  • Broom Width
    36 in

Details

  • Block Material
    Wood
  • Bristle Material
    Palmyra
  • Flagged Bristles
    Unflagged
  • FSIS Approved
    No
  • Handle Connection Type
    Threaded
  • Includes Handle
    No Handle
  • Type
    Heavy Duty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)