Motion
09319377

Pro-Source
09319377

24" General Purpose Horsehair Push Broom 3" Bristle Length, Wood Block, Threaded Handle Connection, Handle Sold Separately
Mi Item #06306876
MFR #09319377
Price$73.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09319377

24" General Purpose Horsehair Push Broom 3" Bristle Length, Wood Block, Threaded Handle Connection, Handle Sold Separately
Mi Item #06306876
MFR #09319377

Mfr description
SWP24-HOR 24" HORSE HAIR PROSOURCE FNE
  • Horse hair is a soft, durable hair used for scratch-free brushing and polishing on smooth, dry surfaces
  • Wood blocks are extremely durable, economical and the most commonly used
  • They are used for cleaning and sweeping heavy debris.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.40/each

Specifications

Dimensions

  • Bristle Color
    Black
  • Bristle Length
    3 in
  • Broom Width
    24 in

Details

  • Block Material
    Wood
  • Bristle Material
    Horsehair
  • Flagged Bristles
    Unflagged
  • FSIS Approved
    No
  • Handle Connection Type
    Threaded
  • Includes Handle
    No Handle
  • Type
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)